This item is Discontinued.

Usa Industrials A36 Carbon Steel Sheet - 2in Thick x 12in Wide x 12in Long SHT-A36-2X12X12

A36 Carbon Steel Sheet - 2in Thick x 12in Wide x 12in Long (Discontinued)

  • Mfr # SHT-A36-2X12X12
  • Zoro # G215840887
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SHT-A36-2X12X12
Zoro #
G215840887
UPC #
-
Country of Origin
United States

Dimensions

Length
12 in
Width
12 in
Thickness
2 in
Length Tolerance
(-0.250 in to +0.250 in)
Width Tolerance
(-0.250 in to +0.250 in)

Details

Material
Carbon Steel
Yield Strength
36,000 psi
Thickness Tolerance
(-0.125 in to +0.125 in)
Grade - Carbon Steel
A36
Tensile Strength
58,000 psi
Shape
Sheet
Mechanical Finish
Mill
Brinell Hardness
119 - 159 HRB
Elongation
0.2
Rockwell Hardness
Rockwell B68 - B83
Tolerance Rating
Standard
Heat Treatment
Annealed
Fabrication
Hot Rolled

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.