This item is Discontinued.

Usa Industrials A36 Carbon Steel Sheet - 2in Thick x 6in Wide x 6in Long SHT-A36-2X6X6

This item is Discontinued.

Usa Industrials

A36 Carbon Steel Sheet - 2in Thick x 6in Wide x 6in Long (Discontinued)

Mfr # SHT-A36-2X6X6
Zoro # G715840486
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SHT-A36-2X6X6
Zoro #
G715840486
UPC #
-
Country of Origin
United States

Dimensions

Length
6 in
Width
6 in
Thickness
2 in
Length Tolerance
(-0.250 in to +0.250 in)
Width Tolerance
(-0.250 in to +0.250 in)

Details

Material
Carbon Steel
Yield Strength
36,000 psi
Grade - Carbon Steel
A36
Tensile Strength
58,000 psi
Thickness Tolerance
(-0.125 in to +0.125 in)
Shape
Sheet
Tolerance Rating
Standard
Mechanical Finish
Mill
Brinell Hardness
119 - 159 HRB
Fabrication
Hot Rolled
Rockwell Hardness
Rockwell B68 - B83
Elongation
0.2
Heat Treatment
Annealed

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.