This item is Discontinued.

Usa Industrials A36 Carbon Steel Sheet - 3/4in Thick x 16in Wide x 16in Long SHT-A36-0.75X16X16

This item is Discontinued.

Usa Industrials

A36 Carbon Steel Sheet - 3/4in Thick x 16in Wide x 16in Long (Discontinued)

Mfr # SHT-A36-0.75X16X16
Zoro # G115846774
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SHT-A36-0.75X16X16
Zoro #
G115846774
UPC #
-
Country of Origin
United States

Dimensions

Length
16 in
Width
16 in
Thickness
3/4 in
Length Tolerance
(-0.125 in to +0.125 in)
Width Tolerance
(-0.125 in to +0.125 in)

Details

Material
Carbon Steel
Grade - Carbon Steel
A36
Yield Strength
36,000 psi
Thickness Tolerance
(-0.060 in to +0.060 in)
Tensile Strength
58,000 psi
Shape
Sheet
Tolerance Rating
Standard
Elongation
0.2
Brinell Hardness
119 - 159 HRB
Rockwell Hardness
Rockwell B68 - B83
Fabrication
Hot Rolled
Heat Treatment
Annealed
Mechanical Finish
Mill

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.