A4, M12-1.75 Hex Head Cap Screw, Plain Stainless Steel, 75 mm L, 10 PK

  • Mfr # ZBOLT-4925

  • Zoro # G709955974


product price:  $34.99
/pk 10, $3.50/ea

Key Features

External Hex Drive
A4 Material Grade/Class
System of Measurement
Metric
Head Width
19 mm
Material
Stainless Steel
Finish
Plain
Thread Style
Fully Threaded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZBOLT-4925
Zoro #
G709955974
UPC #
197666055021
Country of Origin
Multiple

Dimensions

Thread Size
M12-1.75
Fastener Length
75 mm
Head Width
19 mm
Head Height
7.5 mm
Drive Size
19 mm

Details

System of Measurement
Metric
Drive
External Hex
Material Grade/Class
A4
Material
Stainless Steel
Finish
Plain
Thread Style
Fully Threaded
Thread Direction
Right Hand
Item
Hex Head Cap Screw
Thread Type
Coarse
Tensile Strength
70,000 psi
Thread Pitch
1.75 mm
Manufacturer Location
Globally Sourced
Dimensional Standards
DIN 933

Description

Hex Head Cap Screw, System of Measurement Metric, Fastener Length 75 mm, Head Height 7.5 mm, Head Width 19 mm, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.