A4, M8-1.25 Hex Head Cap Screw, Plain Stainless Steel, 14 mm L, 50 PK

  • Mfr # ZBOLT-4941

  • Zoro # G909955934


product price:  $24.29
/pk 50, $0.49/ea

Key Features

External Hex Drive
A4 Material Grade/Class
System of Measurement
Metric
Head Width
13 mm
Material
Stainless Steel
Finish
Plain
Thread Style
Fully Threaded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZBOLT-4941
Zoro #
G909955934
UPC #
197666054994
Country of Origin
Multiple

Dimensions

Thread Size
M8-1.25
Fastener Length
14 mm
Head Width
13 mm
Drive Size
13 mm
Head Height
5.3 mm

Details

System of Measurement
Metric
Drive
External Hex
Material Grade/Class
A4
Material
Stainless Steel
Finish
Plain
Thread Style
Fully Threaded
Thread Direction
Right Hand
Item
Hex Head Cap Screw
Tensile Strength
70,000 psi
Dimensional Standards
DIN 933
Thread Pitch
1.25 mm
Manufacturer Location
Globally Sourced
Thread Type
Coarse

Description

Hex Head Cap Screw, System of Measurement Metric, Fastener Length 14 mm, Head Height 5.3 mm, Head Width 13 mm, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.