Abrasion-Resistant Natural Sponge Foam Sheets, Strips & Rolls, Open Cell, 0.25" W, 120" L, 1" Thick

  • Mfr # ZUSANATSR-91

  • Zoro # G207032528


product price:  $14.29
/ea
Sold in multiples of 7 for $100.03

Key Features

Shape
Strip
Color - Foam
Black
Density
26 lbs / cu. ft.
Length - Foam
120"
Material - Foam
Natural Sponge
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSANATSR-91
Zoro #
G207032528
UPC #
193005224448
Country of Origin
United States

Dimensions

Length - Foam
120"
Thickness - Foam
1"
Width - Foam
0.25"

Details

Shape
Strip
Color - Foam
Black
Density
26 lbs / cu. ft.
Material - Foam
Natural Sponge
Backing Type - Foam
Acrylic Adhesive
Firmness @ 25% Deflection (PSI)
8 psi
Standards
ASTM D1056 1A2, MILC-3133, MIL-STD-670
Cell Type - Foam
Open Cell
Firmness
Soft (5 - 8 psi)
Tensile Strength (PSI)
Not Rated
Item - Foam
Abrasion-Resistant Natural Sponge Foam Sheets, Strips & Rolls
Temp. Range (F)
-20°F to 160°F
Grade
Standard
Texture
Textured

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products