Abrasion-Resistant Natural Sponge Foam Sheets, Strips & Rolls, Open Cell, 0.75" W, 120" L, Black

  • Mfr # ZUSANATSR-81

  • Zoro # G407031673


product price:  $18.69
/ea
Sold in multiples of 5 for $93.45

Key Features

Shape
Strip
Material - Foam
Natural Sponge
Color - Foam
Black
Item - Foam
Abrasion-Resistant Natural Sponge Foam Sheets, Strips & Rolls
Length - Foam
120"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSANATSR-81
Zoro #
G407031673
UPC #
193005224134
Country of Origin
United States

Dimensions

Thickness - Foam
1/2"
Length - Foam
120"
Width - Foam
0.75"

Details

Shape
Strip
Material - Foam
Natural Sponge
Color - Foam
Black
Item - Foam
Abrasion-Resistant Natural Sponge Foam Sheets, Strips & Rolls
Texture
Textured
Cell Type - Foam
Open Cell
Tensile Strength (PSI)
Not Rated
Grade
Standard
Density
26 lbs / cu. ft.
Firmness
Soft (5 - 8 psi)
Firmness @ 25% Deflection (PSI)
8 psi
Temp. Range (F)
-20°F to 160°F
Backing Type - Foam
Acrylic Adhesive
Standards
ASTM D1056 1A2, MILC-3133, MIL-STD-670

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products