Shop USA INDUSTRIALS
See all product information
Create Account
Abrasion-Resistant Natural Sponge Foam Sheets, Strips & Rolls, Open Cell, 1" W, 120" L, 1/2" Thick
- Mfr # ZUSANATSR-82
- Zoro # G007033121
product price:Â
$
22.25
/ea
Sold in multiples of 4 for
$89.00
Key Features
Shape
Strip
Grade
Standard
Length - Foam
120"
Cell Type - Foam
Open Cell
Texture
Textured
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSANATSR-82
- Zoro #
- G007033121
- UPC #
- 193005224141
- Country of Origin
- United States
- Shape
- Strip
- Grade
- Standard
- Cell Type - Foam
- Open Cell
- Texture
- Textured
- Item - Foam
- Abrasion-Resistant Natural Sponge Foam Sheets, Strips & Rolls
- Temp. Range (F)
- -20 Degrees to 160 Degrees F
- Backing Type - Foam
- Acrylic Adhesive
- Firmness
- Soft (5 - 8 psi)
- Firmness @ 25% Deflection (PSI)
- 8 psi
- Density
- 26 lbs / cu. ft.
- Material - Foam
- Natural Sponge
- Standards
- ASTM D1056 1A2, MILC-3133, MIL-STD-670
- Color - Foam
- Black
- Tensile Strength (PSI)
- Not Rated
Dimensions
- Length - Foam
- 120"
- Thickness - Foam
- 1/2"
- Width - Foam
- 1"
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.