Abrasion-Resistant Natural Sponge Foam Sheets, Strips & Rolls, Open Cell, 1.5" W, 120" L, Black
- Mfr # ZUSANATSR-53
- Zoro # G407032991
product price:Â
$
11.95
/ea
Sold in multiples of 8 for
$95.60
Key Features
Shape
Strip
Firmness
Soft (5 - 8 psi)
Material - Foam
Natural Sponge
Density
26 lbs / cu. ft.
Tensile Strength (PSI)
Not Rated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSANATSR-53
- Zoro #
- G407032991
- UPC #
- 193005223595
- Country of Origin
- United States
Dimensions
- Width - Foam
- 1.5"
- Length - Foam
- 120"
- Thickness - Foam
- 1/16"
Details
- Shape
- Strip
- Firmness
- Soft (5 - 8 psi)
- Material - Foam
- Natural Sponge
- Density
- 26 lbs / cu. ft.
- Tensile Strength (PSI)
- Not Rated
- Grade
- Standard
- Temp. Range (F)
- -20 Degrees to 160 Degrees F
- Standards
- ASTM D1056 1A2, MILC-3133, MIL-STD-670
- Backing Type - Foam
- Acrylic Adhesive
- Color - Foam
- Black
- Texture
- Textured
- Item - Foam
- Abrasion-Resistant Natural Sponge Foam Sheets, Strips & Rolls
- Firmness @ 25% Deflection (PSI)
- 8 psi
- Cell Type - Foam
- Open Cell
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.