Abrasion-Resistant Natural Sponge Foam Sheets, Strips & Rolls, Open Cell, 36" W, 1080" L, Black
- Mfr # ZUSANATSR-196
- Zoro # G207031682
product price:Â
$
1,743.99
/ea
Key Features
Shape
Roll
Standards
ASTM D1056 1A1, MILC-3133, MIL-STD-670
Tensile Strength (PSI)
Not Rated
Thickness - Foam
1/4"
Backing Type - Foam
Plain
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSANATSR-196
- Zoro #
- G207031682
- UPC #
- 193005237806
- Country of Origin
- United States
- Shape
- Roll
- Standards
- ASTM D1056 1A1, MILC-3133, MIL-STD-670
- Tensile Strength (PSI)
- Not Rated
- Backing Type - Foam
- Plain
- Firmness
- Extra Soft (0 - 4 psi)
- Material - Foam
- Natural Sponge
- Color - Foam
- Black
- Temp. Range (F)
- -20 Degrees to 160 Degrees F
- Item - Foam
- Abrasion-Resistant Natural Sponge Foam Sheets, Strips & Rolls
- Cell Type - Foam
- Open Cell
- Texture
- Textured
- Density
- 22 lbs / cu. ft.
- Grade
- Standard
- Firmness @ 25% Deflection (PSI)
- 4 psi
Dimensions
- Thickness - Foam
- 1/4"
- Width - Foam
- 36"
- Length - Foam
- 1080"
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.