Abrasion-Resistant Natural Sponge Foam Sheets, Strips & Rolls, Open Cell, 36" W, 1260" L, Black

  • Mfr # ZUSANATSR-211

  • Zoro # G107031959


product price:  $1,706.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.

Key Features

Shape
Roll
Cell Type - Foam
Open Cell
Texture
Textured
Grade
Standard
Material - Foam
Natural Sponge
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZUSANATSR-211
Zoro #
G107031959
UPC #
193005238193
Country of Origin
United States

Dimensions

Width - Foam
36"
Length - Foam
1260"
Thickness - Foam
3/16"

Details

Shape
Roll
Cell Type - Foam
Open Cell
Texture
Textured
Grade
Standard
Material - Foam
Natural Sponge
Tensile Strength (PSI)
Not Rated
Density
30 lbs / cu. ft.
Color - Foam
Black
Item - Foam
Abrasion-Resistant Natural Sponge Foam Sheets, Strips & Rolls
Backing Type - Foam
Plain
Temp. Range (F)
-20°F to 160°F
Firmness @ 25% Deflection (PSI)
13 psi
Firmness
Medium (9 - 13 psi)
Standards
ASTM D1056 1A3, MILC-3133, MIL-STD-670

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products