Abrasion-Resistant Natural Sponge Foam Sheets, Strips & Rolls, Open Cell, 36" W, 2700" L, Black

  • Mfr # ZUSANATSR-201

  • Zoro # G707032769


product price:  $1,535.99
/ea
Additional $160.00 delivery surcharge applies per item.
See details

Key Features

Shape
Sheet
Firmness @ 25% Deflection (PSI)
8 psi
Density
26 lbs / cu. ft.
Backing Type - Foam
Plain
Item - Foam
Abrasion-Resistant Natural Sponge Foam Sheets, Strips & Rolls
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZUSANATSR-201
Zoro #
G707032769
UPC #
193005238049
Country of Origin
United States

Dimensions

Length - Foam
2700"
Thickness - Foam
1/16"
Width - Foam
36"

Details

Shape
Sheet
Firmness @ 25% Deflection (PSI)
8 psi
Density
26 lbs / cu. ft.
Backing Type - Foam
Plain
Item - Foam
Abrasion-Resistant Natural Sponge Foam Sheets, Strips & Rolls
Grade
Standard
Texture
Textured
Tensile Strength (PSI)
Not Rated
Standards
ASTM D1056 1A2, MILC-3133, MIL-STD-670
Firmness
Soft (5 - 8 psi)
Cell Type - Foam
Open Cell
Material - Foam
Natural Sponge
Color - Foam
Black
Temp. Range (F)
-20°F to 160°F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products