Abrasion-Resistant Natural Sponge Foam Sheets, Strips & Rolls, Open Cell, 36" W, 360" L, 3/4" Thick

  • Mfr # ZUSANATSR-215

  • Zoro # G807031976


product price:  $1,783.99
/ea
Additional $160.00 delivery surcharge applies per item.
See details

Key Features

Shape
Roll
Temp. Range (F)
-20°F to 160°F
Material - Foam
Natural Sponge
Thickness - Foam
3/4"
Firmness @ 25% Deflection (PSI)
13 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZUSANATSR-215
Zoro #
G807031976
UPC #
193005238230
Country of Origin
United States

Dimensions

Thickness - Foam
3/4"
Length - Foam
360"
Width - Foam
36"

Details

Shape
Roll
Temp. Range (F)
-20°F to 160°F
Material - Foam
Natural Sponge
Firmness @ 25% Deflection (PSI)
13 psi
Standards
ASTM D1056 1A3, MILC-3133, MIL-STD-670
Firmness
Medium (9 - 13 psi)
Grade
Standard
Texture
Textured
Backing Type - Foam
Plain
Color - Foam
Black
Cell Type - Foam
Open Cell
Item - Foam
Abrasion-Resistant Natural Sponge Foam Sheets, Strips & Rolls
Tensile Strength (PSI)
Not Rated
Density
30 lbs / cu. ft.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products