Zoro Homepage

ABS 24" L x 24" W x 1/4" Thick

  • Mfr # BULK-PS-ABS-17

  • Zoro # G400437878


product price: $76.69
/ea
Sold in multiples of 2 for $153.38
Free Shipping & Returns

Key Features

Plastic Material
ABS
Plastic Thickness
1/4"
Plastic Width
24"
Plastic Length
24"
Plastic Color
Beige
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-ABS-17
Zoro #
G400437878
UPC #
193005028800
Country of Origin
China

Dimensions

Plastic Thickness
1/4"
Plastic Width
24"
Plastic Length
24"
Width Tolerance
(-0.25" - +0.25")
Length Tolerance
(-1" - +1")

Details

Plastic Material
ABS
Plastic Color
Beige
Tensile Strength
6,200 psi
Operating Temp. Range
-40 Degrees to 190 Degrees F
Thickness Tolerance
(-0.014" - +0")
Standards
UL 94 HB
Water Absorption Rating
Poor
Friction Rating
Slippery
Plastic Density
0.038 lbs / cu. in.
Shape
Sheet
Plastic Hardness
Rockwell R105
Friction Coefficient
0.5
Water Absorption
0.004
Plastic Clarity
Opaque
Backing Type
Plain
Impact Strength Rating
Good
Grade
Standard
Tensile Strength Rating
Good
Impact Strength
5.6 ft. - lbs./in.

Description

ABS Plastic Sheet - 1/4" Thick x 24" Wide x 24" Long

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.