Zoro Homepage

ABS Plastic Sheet 12" L x 12" W x 1-1/2" Thick

  • Mfr # BULK-PS-ABS-311

  • Zoro # G7759471


product price: $116.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
ABS
Plastic Thickness
1-1/2"
Plastic Width
12"
Plastic Length
12"
Plastic Color
Beige
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-ABS-311
Zoro #
G7759471
UPC #
193005904425
Country of Origin
Unknown

Dimensions

Plastic Thickness
1-1/2"
Plastic Width
12"
Plastic Length
12"
Width Tolerance
(-0.25" - +0.25")
Length Tolerance
(-1" - +1")
Width
12"
Thickness
1-1/2"
Length
12"

Details

Item
Plastic Sheet
Plastic Material
ABS
Plastic Color
Beige
Impact Strength
5.6 ft. - lbs./in.
Tensile Strength
6,200 psi
Standards
UL 94 HB
Thickness Tolerance
(-0" - +0.134")
Operating Temp. Range
-40 Degrees to 190 Degrees F
Material
ABS
Water Absorption
0.004
Impact Strength Rating
Good
Grade
Standard
Friction Rating
Slippery
Backing Type
Plain
Shape
Sheet
Plastic Hardness
Rockwell R105
Friction Coefficient
0.5
Plastic Clarity
Opaque
Water Absorption Rating
Poor
Tensile Strength Rating
Good
Plastic Density
0.038 lbs / cu. in.

Description

ABS Plastic Sheet - 1-1/2" Thick x 12" Wide x 12" Long

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.