Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ABS Plastic Sheet 12" L x 12" W x 2" Thick

  • Mfr # BULK-PS-ABS-312

  • Zoro # G7759289


product price: $138.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
ABS
Plastic Thickness
2"
Plastic Width
12"
Plastic Length
12"
Plastic Color
Beige
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-ABS-312
Zoro #
G7759289
UPC #
193005904586
Country of Origin
Unknown

Dimensions

Plastic Thickness
2"
Plastic Width
12"
Plastic Length
12"
Length Tolerance
(-1" - +1")
Width Tolerance
(-0.25" - +0.25")
Thickness
2"
Width
12"
Length
12"

Details

Item
Plastic Sheet
Plastic Material
ABS
Plastic Color
Beige
Standards
UL 94 HB
Operating Temp. Range
-40 Degrees to 190 Degrees F
Tensile Strength
6,200 psi
Impact Strength
5.6 ft. - lbs./in.
Thickness Tolerance
(-0.031" - +0.047")
Material
ABS
Water Absorption
0.004
Plastic Density
0.038 lbs / cu. in.
Grade
Standard
Tensile Strength Rating
Good
Backing Type
Plain
Shape
Sheet
Friction Coefficient
0.5
Plastic Clarity
Opaque
Impact Strength Rating
Good
Water Absorption Rating
Poor
Friction Rating
Slippery
Plastic Hardness
Rockwell R105

Description

ABS Plastic Sheet - 2" Thick x 12" Wide x 12" Long

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.