Zoro Homepage

ABS Plastic Sheet 12" L x 8" W x 1-1/2" Thick

  • Mfr # BULK-PS-ABS-291

  • Zoro # G7759812


product price: $82.99
/ea
Sold in multiples of 2 for $165.98
Free Shipping & Returns

Key Features

Plastic Material
ABS
Plastic Thickness
1-1/2"
Plastic Width
8"
Plastic Length
12"
Plastic Color
Beige
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-ABS-291
Zoro #
G7759812
UPC #
193005904395
Country of Origin
Unknown

Dimensions

Plastic Thickness
1-1/2"
Plastic Width
8"
Plastic Length
12"
Width Tolerance
(-0.25" - +0.25")
Length Tolerance
(-1" - +1")
Width
8"
Thickness
1-1/2"
Length
12"

Details

Item
Plastic Sheet
Plastic Material
ABS
Plastic Color
Beige
Standards
UL 94 HB
Tensile Strength
6,200 psi
Operating Temp. Range
-40 Degrees to 190 Degrees F
Thickness Tolerance
(-0" - +0.134")
Impact Strength
5.6 ft. - lbs./in.
Material
ABS
Backing Type
Plain
Water Absorption Rating
Poor
Plastic Density
0.038 lbs / cu. in.
Impact Strength Rating
Good
Shape
Sheet
Tensile Strength Rating
Good
Friction Rating
Slippery
Grade
Standard
Plastic Clarity
Opaque
Water Absorption
0.004
Plastic Hardness
Rockwell R105
Friction Coefficient
0.5

Description

ABS Plastic Sheet - 1-1/2" Thick x 8" Wide x 12" Long

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.