.jpg)
ABS Plastic Sheet 12" L x 8" W x 1/8" Thick
Mfr # BULK-PS-ABS-285
Zoro # G7758099
product price: $12.59
/eaSold in multiples of 8 for $100.72
Key Features
Plastic Material
ABS
Plastic Thickness
1/8"
Plastic Width
8"
Plastic Length
12"
Plastic Color
Beige
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BULK-PS-ABS-285
Zoro #
G7758099
UPC #
193005878979
Country of Origin
Unknown
Dimensions
Plastic Thickness
1/8"
Plastic Width
8"
Plastic Length
12"
Width Tolerance
(-0.25" - +0.25")
Length Tolerance
(-1" - +1")
Length
12"
Thickness
1/8"
Width
8"
Description
ABS Plastic Sheet - 1/8" Thick x 8" Wide x 12" Long
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.