Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ABS Plastic Sheet 24" L x 12" W x 2" Thick

  • Mfr # BULK-PS-ABS-314

  • Zoro # G7758954


product price: $255.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
ABS
Plastic Thickness
2"
Plastic Width
12"
Plastic Length
24"
Plastic Color
Beige
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-ABS-314
Zoro #
G7758954
UPC #
193005904593
Country of Origin
Unknown

Dimensions

Plastic Thickness
2"
Plastic Width
12"
Plastic Length
24"
Width Tolerance
(-0.25" - +0.25")
Length Tolerance
(-1" - +1")
Thickness
2"
Width
12"
Length
24"

Details

Item
Plastic Sheet
Plastic Material
ABS
Plastic Color
Beige
Thickness Tolerance
(-0.031" - +0.047")
Operating Temp. Range
-40 Degrees to 190 Degrees F
Tensile Strength
6,200 psi
Impact Strength
5.6 ft. - lbs./in.
Standards
UL 94 HB
Material
ABS
Friction Rating
Slippery
Backing Type
Plain
Plastic Hardness
Rockwell R105
Plastic Density
0.038 lbs / cu. in.
Shape
Sheet
Grade
Standard
Water Absorption Rating
Poor
Plastic Clarity
Opaque
Water Absorption
0.004
Friction Coefficient
0.5
Tensile Strength Rating
Good
Impact Strength Rating
Good

Description

ABS Plastic Sheet - 2" Thick x 12" Wide x 24" Long

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.