Zoro Homepage

ABS Plastic Sheet 24" L x 8" W x 1/16" Thick

  • Mfr # BULK-PS-ABS-293

  • Zoro # G7758613


product price: $12.89
/ea
Sold in multiples of 7 for $90.23

Key Features

Plastic Material
ABS
Plastic Thickness
1/16"
Plastic Width
8"
Plastic Length
24"
Plastic Color
Beige
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-ABS-293
Zoro #
G7758613
UPC #
193005878344
Country of Origin
Unknown

Dimensions

Plastic Thickness
1/16"
Plastic Width
8"
Plastic Length
24"
Width Tolerance
(-0.25" - +0.25")
Length Tolerance
(-1" - +1")
Thickness
1/16"
Width
8"
Length
24"

Details

Item
Plastic Sheet
Plastic Material
ABS
Plastic Color
Beige
Operating Temp. Range
-40 Degrees to 190 Degrees F
Thickness Tolerance
(-0.004" - +0.001")
Impact Strength
5.6 ft. - lbs./in.
Standards
UL 94 HB
Tensile Strength
6,200 psi
Material
ABS
Friction Coefficient
0.5
Plastic Hardness
Rockwell R105
Backing Type
Plain
Shape
Sheet
Water Absorption
0.004
Friction Rating
Slippery
Grade
Standard
Plastic Clarity
Opaque
Impact Strength Rating
Good
Water Absorption Rating
Poor
Plastic Density
0.038 lbs / cu. in.
Tensile Strength Rating
Good

Description

ABS Plastic Sheet - 1/16" Thick x 8" Wide x 24" Long

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.