.jpg)
ABS Plastic Sheet 24" L x 8" W x 1/4" Thick
Mfr # BULK-PS-ABS-295
Zoro # G7758850
product price: $24.35
/eaSold in multiples of 4 for $97.40
Key Features
Plastic Material
ABS
Plastic Thickness
1/4"
Plastic Width
8"
Plastic Length
24"
Plastic Color
Beige
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BULK-PS-ABS-295
Zoro #
G7758850
UPC #
193005891725
Country of Origin
Unknown
Dimensions
Plastic Thickness
1/4"
Plastic Width
8"
Plastic Length
24"
Length Tolerance
(-1" - +1")
Width Tolerance
(-0.25" - +0.25")
Width
8"
Thickness
1/4"
Length
24"
Description
ABS Plastic Sheet - 1/4" Thick x 8" Wide x 24" Long
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.