Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ABS Plastic Sheet 24" L x 8" W x 3/4" Thick

  • Mfr # BULK-PS-ABS-298

  • Zoro # G7757800


product price: $61.65
/ea
Sold in multiples of 2 for $123.30

Key Features

Plastic Material
ABS
Plastic Thickness
3/4"
Plastic Width
8"
Plastic Length
24"
Plastic Color
Beige
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-ABS-298
Zoro #
G7757800
UPC #
193005904210
Country of Origin
Unknown

Dimensions

Plastic Thickness
3/4"
Plastic Width
8"
Plastic Length
24"
Length Tolerance
(-1" - +1")
Width Tolerance
(-0.25" - +0.25")
Width
8"
Length
24"
Thickness
3/4"

Details

Item
Plastic Sheet
Plastic Material
ABS
Plastic Color
Beige
Tensile Strength
6,200 psi
Standards
UL 94 HB
Impact Strength
5.6 ft. - lbs./in.
Operating Temp. Range
-40 Degrees to 190 Degrees F
Thickness Tolerance
(-0" - +0.057")
Material
ABS
Plastic Density
0.038 lbs / cu. in.
Shape
Sheet
Tensile Strength Rating
Good
Grade
Standard
Backing Type
Plain
Water Absorption
0.004
Plastic Clarity
Opaque
Water Absorption Rating
Poor
Plastic Hardness
Rockwell R105
Impact Strength Rating
Good
Friction Coefficient
0.5
Friction Rating
Slippery

Description

ABS Plastic Sheet - 3/4" Thick x 8" Wide x 24" Long

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.