Zoro Homepage

ABS Plastic Sheet 36" L x 12" W x 1-1/2" Thick

  • Mfr # BULK-PS-ABS-315

  • Zoro # G7759173


product price: $311.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
ABS
Plastic Thickness
1-1/2"
Plastic Width
12"
Plastic Length
36"
Plastic Color
Beige
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-ABS-315
Zoro #
G7759173
UPC #
193005904449
Country of Origin
Unknown

Dimensions

Plastic Thickness
1-1/2"
Plastic Width
12"
Plastic Length
36"
Length Tolerance
(-1" - +1")
Width Tolerance
(-0.25" - +0.25")
Thickness
1-1/2"
Width
12"
Length
36"

Details

Item
Plastic Sheet
Plastic Material
ABS
Plastic Color
Beige
Thickness Tolerance
(-0" - +0.134")
Tensile Strength
6,200 psi
Impact Strength
5.6 ft. - lbs./in.
Operating Temp. Range
-40 Degrees to 190 Degrees F
Standards
UL 94 HB
Material
ABS
Friction Coefficient
0.5
Grade
Standard
Water Absorption
0.004
Water Absorption Rating
Poor
Plastic Hardness
Rockwell R105
Tensile Strength Rating
Good
Plastic Clarity
Opaque
Backing Type
Plain
Plastic Density
0.038 lbs / cu. in.
Friction Rating
Slippery
Impact Strength Rating
Good
Shape
Sheet

Description

ABS Plastic Sheet - 1-1/2" Thick x 12" Wide x 36" Long

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.