.jpg)
ABS Plastic Sheet 36" L x 12" W x 2" Thick
Mfr # BULK-PS-ABS-316
Zoro # G7758561
product price: $443.99
/ea
Free Shipping & Returns
Key Features
Plastic Material
ABS
Plastic Thickness
2"
Plastic Width
12"
Plastic Length
36"
Plastic Color
Beige
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BULK-PS-ABS-316
Zoro #
G7758561
UPC #
193005904609
Country of Origin
Unknown
Dimensions
Plastic Thickness
2"
Plastic Width
12"
Plastic Length
36"
Width Tolerance
(-0.25" - +0.25")
Length Tolerance
(-1" - +1")
Width
12"
Thickness
2"
Length
36"
Description
ABS Plastic Sheet - 2" Thick x 12" Wide x 36" Long
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.