Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ABS Plastic Sheet 48" L x 24" W x 1" Thick

  • Mfr # BULK-PS-ABS-28

  • Zoro # G7759830


product price: $391.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
ABS
Plastic Thickness
1"
Plastic Width
24"
Plastic Length
48"
Plastic Color
Beige
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-ABS-28
Zoro #
G7759830
UPC #
193005029821
Country of Origin
Unknown

Dimensions

Plastic Thickness
1"
Plastic Width
24"
Plastic Length
48"
Length Tolerance
(-1" - +1")
Width Tolerance
(-0.25" - +0.25")
Thickness
1"
Length
48"
Width
24"

Details

Item
Plastic Sheet
Plastic Material
ABS
Plastic Color
Beige
Thickness Tolerance
(-0.016" - +0.004")
Standards
UL 94 HB
Impact Strength
5.6 ft. - lbs./in.
Operating Temp. Range
-40 Degrees to 190 Degrees F
Tensile Strength
6,200 psi
Material
ABS
Friction Coefficient
0.5
Backing Type
Plain
Plastic Density
0.038 lbs / cu. in.
Tensile Strength Rating
Good
Plastic Hardness
Rockwell R105
Shape
Sheet
Water Absorption Rating
Poor
Plastic Clarity
Opaque
Friction Rating
Slippery
Grade
Standard
Impact Strength Rating
Good
Water Absorption
0.004

Description

ABS Plastic Sheet - 1" Thick x 24" Wide x 48" Long

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.