Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ABS Plastic Sheet 48" L x 8" W x 1/4" Thick

  • Mfr # BULK-PS-ABS-304

  • Zoro # G7759462


product price: $39.75
/ea
Sold in multiples of 3 for $119.25

Key Features

Plastic Material
ABS
Plastic Thickness
1/4"
Plastic Width
8"
Plastic Length
48"
Plastic Color
Beige
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-ABS-304
Zoro #
G7759462
UPC #
193005891732
Country of Origin
Unknown

Dimensions

Plastic Thickness
1/4"
Plastic Width
8"
Plastic Length
48"
Width Tolerance
(-0.25" - +0.25")
Length Tolerance
(-1" - +1")
Width
8"
Length
48"
Thickness
1/4"

Details

Item
Plastic Sheet
Plastic Material
ABS
Plastic Color
Beige
Impact Strength
5.6 ft. - lbs./in.
Standards
UL 94 HB
Thickness Tolerance
(-0.014" - +0")
Operating Temp. Range
-40 Degrees to 190 Degrees F
Tensile Strength
6,200 psi
Material
ABS
Water Absorption
0.004
Grade
Standard
Plastic Clarity
Opaque
Plastic Density
0.038 lbs / cu. in.
Tensile Strength Rating
Good
Plastic Hardness
Rockwell R105
Water Absorption Rating
Poor
Backing Type
Plain
Impact Strength Rating
Good
Friction Coefficient
0.5
Shape
Sheet
Friction Rating
Slippery

Description

ABS Plastic Sheet - 1/4" Thick x 8" Wide x 48" Long

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.