Zoro Homepage

ABS Plastic Sheet 6" L x 6" W x 1-1/2" Thick

  • Mfr # BULK-PS-ABS-282

  • Zoro # G7759849


product price: $33.89
/ea
Sold in multiples of 3 for $101.67

Key Features

Plastic Material
ABS
Plastic Thickness
1-1/2"
Plastic Width
6"
Plastic Length
6"
Plastic Color
Beige
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-ABS-282
Zoro #
G7759849
UPC #
193005904388
Country of Origin
Unknown

Dimensions

Plastic Thickness
1-1/2"
Plastic Width
6"
Plastic Length
6"
Width Tolerance
(-0.25" - +0.25")
Length Tolerance
(-1" - +1")
Thickness
1-1/2"
Width
6"
Length
6"

Details

Item
Plastic Sheet
Plastic Material
ABS
Plastic Color
Beige
Operating Temp. Range
-40 Degrees to 190 Degrees F
Standards
UL 94 HB
Tensile Strength
6,200 psi
Impact Strength
5.6 ft. - lbs./in.
Thickness Tolerance
(-0" - +0.134")
Material
ABS
Plastic Clarity
Opaque
Water Absorption Rating
Poor
Tensile Strength Rating
Good
Backing Type
Plain
Water Absorption
0.004
Shape
Sheet
Plastic Hardness
Rockwell R105
Friction Coefficient
0.5
Plastic Density
0.038 lbs / cu. in.
Friction Rating
Slippery
Impact Strength Rating
Good
Grade
Standard

Description

ABS Plastic Sheet - 1-1/2" Thick x 6" Wide x 6" Long

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.