Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ABS Plastic Sheet 6" L x 6" W x 1" Thick

  • Mfr # BULK-PS-ABS-281

  • Zoro # G7758421


product price: $17.65
/ea
Sold in multiples of 6 for $105.90

Key Features

Plastic Material
ABS
Plastic Thickness
1"
Plastic Width
6"
Plastic Length
6"
Plastic Color
Beige
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-ABS-281
Zoro #
G7758421
UPC #
193005904302
Country of Origin
Unknown

Dimensions

Plastic Thickness
1"
Plastic Width
6"
Plastic Length
6"
Length Tolerance
(-1" - +1")
Width Tolerance
(-0.25" - +0.25")
Length
6"
Thickness
1"
Width
6"

Details

Item
Plastic Sheet
Plastic Material
ABS
Plastic Color
Beige
Impact Strength
5.6 ft. - lbs./in.
Standards
UL 94 HB
Operating Temp. Range
-40 Degrees to 190 Degrees F
Thickness Tolerance
(-0.016" - +0.004")
Tensile Strength
6,200 psi
Material
ABS
Tensile Strength Rating
Good
Friction Coefficient
0.5
Grade
Standard
Plastic Density
0.038 lbs / cu. in.
Shape
Sheet
Water Absorption
0.004
Plastic Clarity
Opaque
Water Absorption Rating
Poor
Plastic Hardness
Rockwell R105
Friction Rating
Slippery
Backing Type
Plain
Impact Strength Rating
Good

Description

ABS Plastic Sheet - 1" Thick x 6" Wide x 6" Long

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.