Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ABS Plastic Sheet 6" L x 6" W x 3/4" Thick

  • Mfr # BULK-PS-ABS-280

  • Zoro # G7758029


product price: $15.59
/ea
Sold in multiples of 6 for $93.54

Key Features

Plastic Material
ABS
Plastic Thickness
3/4"
Plastic Width
6"
Plastic Length
6"
Plastic Color
Beige
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-ABS-280
Zoro #
G7758029
UPC #
193005904197
Country of Origin
Unknown

Dimensions

Plastic Thickness
3/4"
Plastic Width
6"
Plastic Length
6"
Width Tolerance
(-0.25" - +0.25")
Length Tolerance
(-1" - +1")
Length
6"
Width
6"
Thickness
3/4"

Details

Item
Plastic Sheet
Plastic Material
ABS
Plastic Color
Beige
Operating Temp. Range
-40 Degrees to 190 Degrees F
Thickness Tolerance
(-0" - +0.057")
Standards
UL 94 HB
Impact Strength
5.6 ft. - lbs./in.
Tensile Strength
6,200 psi
Material
ABS
Water Absorption
0.004
Plastic Density
0.038 lbs / cu. in.
Impact Strength Rating
Good
Grade
Standard
Friction Rating
Slippery
Friction Coefficient
0.5
Water Absorption Rating
Poor
Plastic Clarity
Opaque
Shape
Sheet
Tensile Strength Rating
Good
Backing Type
Plain
Plastic Hardness
Rockwell R105

Description

ABS Plastic Sheet - 3/4" Thick x 6" Wide x 6" Long

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.