Zoro Homepage

ABS Plastic Sheet 6" L x 6" W x 3/8" Thick

  • Mfr # BULK-PS-ABS-278

  • Zoro # G7759855


product price: $10.75
/ea
Sold in multiples of 9 for $96.75

Key Features

Plastic Material
ABS
Plastic Thickness
3/8"
Plastic Width
6"
Plastic Length
6"
Plastic Color
Beige
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-ABS-278
Zoro #
G7759855
UPC #
193005903978
Country of Origin
Unknown

Dimensions

Plastic Thickness
3/8"
Plastic Width
6"
Plastic Length
6"
Width Tolerance
(-0.25" - +0.25")
Length Tolerance
(-1" - +1")
Thickness
3/8"
Width
6"
Length
6"

Description

ABS Plastic Sheet - 3/8" Thick x 6" Wide x 6" Long

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.