Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Acetal 2 ft L x 1 ft W x 3/4 in Thick

  • Mfr # BULK-PS-ACB-14

  • Zoro # G2422395


product price: $112.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
Acetal
Plastic Thickness
3/4 in
Plastic Width
1 ft
Plastic Length
2 ft
Plastic Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BULK-PS-ACB-14
Zoro #
G2422395
UPC #
193005325008
Country of Origin
China

Dimensions

Plastic Thickness
3/4 in
Plastic Width
1 ft
Plastic Length
2 ft
Thickness
3/4 in
Length
2 ft
Width
1 ft

Details

Item
Plastic Sheet
Plastic Material
Acetal
Plastic Color
Black
Color
Black
Material
Acetal
Shape
Sheets
Plastic Grouping
Sheet Stock

Description

Black Acetal Plastic Sheet,- 3/4 In. Thick

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.