Zoro Homepage

Acetal 4 ft L x 2 ft W x 2 in Thick

  • Mfr # BULK-PS-AC-42

  • Zoro # G2422158


product price: $933.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
Acetal
Plastic Thickness
2 in
Plastic Width
2 ft
Plastic Length
4 ft
Plastic Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-AC-42
Zoro #
G2422158
UPC #
193005031695
Country of Origin
China

Dimensions

Plastic Thickness
2 in
Plastic Width
2 ft
Plastic Length
4 ft
Thickness
2 in
Length
4 ft
Width
2 ft

Details

Item
Plastic Sheet
Plastic Material
Acetal
Plastic Color
White
Color
White
Material
Acetal
Plastic Grouping
Sheet Stock
Shape
Sheets

Description

White Acetal Plastic Sheet,- 2 In. Thick x

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.