Acetal Copolymer 12" L x 12" W x 1/16" Thick

  • Mfr # BULK-PS-AC-56

  • Zoro # G100438786


product price: $17.59
/ea
Sold in multiples of 6 for $105.54

Key Features

Plastic Material
Acetal Copolymer
Plastic Thickness
1/16"
Length Tolerance
(-1" - +1")
Operating Temp. Range
-50 Degrees to 180 Degrees F
Tensile Strength
9,100 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-AC-56
Zoro #
G100438786
UPC #
193005031848
Country of Origin
China

Dimensions

Plastic Thickness
1/16"
Plastic Width
12"
Plastic Length
12"
Length Tolerance
(-1" - +1")
Width Tolerance
(-0.25" - +0.25")

Details

Plastic Material
Acetal Copolymer
Plastic Color
White
Operating Temp. Range
-50 Degrees to 180 Degrees F
Tensile Strength
9,100 psi
Thickness Tolerance
(-0.004" - +0")
Standards
UL 94 HB
Plastic Density
0.051 lbs / cu. in.
Impact Strength Rating
Poor
Plastic Hardness
Rockwell M90
Tensile Strength Rating
Good
Plastic Clarity
Opaque
Grade
Standard
Backing Type
Plain
Water Absorption Rating
Good
Friction Rating
Slippery
Impact Strength
1.1 ft. - lbs./in.
Shape
Sheet
Friction Coefficient
0.35
Water Absorption
0.0022

Description

White Acetal Plastic Sheet - 1/16" Thick x 12" Wide x 12" Long

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.