Acetal Copolymer 12" L x 12" W x 1/16" Thick

  • Mfr # BULK-PS-ACB-56

  • Zoro # G700436212


product price: $17.59
/ea
Sold in multiples of 6 for $105.54

Key Features

Plastic Material
Acetal Copolymer
Plastic Thickness
1/16"
Tensile Strength
9,100 psi
Width Tolerance
(-0.25" - +0.25")
Operating Temp. Range
-50 Degrees to 180 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-ACB-56
Zoro #
G700436212
UPC #
193005962661
Country of Origin
China

Dimensions

Plastic Thickness
1/16"
Plastic Width
12"
Plastic Length
12"
Width Tolerance
(-0.25" - +0.25")
Length Tolerance
(-1" - +1")

Details

Plastic Material
Acetal Copolymer
Plastic Color
Black
Tensile Strength
9,100 psi
Operating Temp. Range
-50 Degrees to 180 Degrees F
Thickness Tolerance
(-0.004" - +0")
Standards
UL 94 HB
Plastic Clarity
Opaque
Shape
Sheet
Backing Type
Plain
Plastic Hardness
Rockwell M90
Friction Coefficient
0.35
Impact Strength Rating
Poor
Water Absorption
0.0022
Tensile Strength Rating
Good
Water Absorption Rating
Good
Grade
Standard
Friction Rating
Slippery
Impact Strength
1.1 ft. - lbs./in.
Plastic Density
0.051 lbs / cu. in.

Description

Black Acetal Plastic Sheet - 1/16" Thick x 12" Wide x 12" Long

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.