Acetal Copolymer 12" L x 12" W x 2-1/2" Thick

  • Mfr # BULK-PS-ACB-420

  • Zoro # G600436411


product price: $255.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
Acetal Copolymer
Plastic Thickness
2-1/2"
Plastic Width
12"
Length Tolerance
(-1" - +1")
Operating Temp. Range
-50 Degrees to 180 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-ACB-420
Zoro #
G600436411
UPC #
193005962678
Country of Origin
China

Dimensions

Plastic Thickness
2-1/2"
Plastic Width
12"
Plastic Length
12"
Length Tolerance
(-1" - +1")
Width Tolerance
(-0.25" - +0.25")

Details

Plastic Material
Acetal Copolymer
Plastic Color
Black
Operating Temp. Range
-50 Degrees to 180 Degrees F
Tensile Strength
9,100 psi
Thickness Tolerance
(-0.138" - +0")
Standards
UL 94 HB
Water Absorption
0.0022
Plastic Clarity
Opaque
Grade
Standard
Friction Rating
Slippery
Plastic Hardness
Rockwell M90
Shape
Sheet
Impact Strength
1.1 ft. - lbs./in.
Water Absorption Rating
Good
Backing Type
Plain
Tensile Strength Rating
Good
Plastic Density
0.051 lbs / cu. in.
Friction Coefficient
0.35
Impact Strength Rating
Poor

Description

Black Acetal Plastic Sheet - 2-1/2" Thick x 12" Wide x 12" Long

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.