Acetal Copolymer 24" L x 12" W x 1/16" Thick

  • Mfr # BULK-PS-AC-50

  • Zoro # G000438794


product price: $26.89
/ea
Sold in multiples of 4 for $107.56

Key Features

Plastic Material
Acetal Copolymer
Plastic Thickness
1/16"
Thickness Tolerance
(-0.004" - +0")
Operating Temp. Range
-50 Degrees to 180 Degrees F
Length Tolerance
(-1" - +1")
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-AC-50
Zoro #
G000438794
UPC #
193005031787
Country of Origin
China

Dimensions

Plastic Thickness
1/16"
Plastic Width
12"
Plastic Length
24"
Length Tolerance
(-1" - +1")
Width Tolerance
(-0.25" - +0.25")

Details

Plastic Material
Acetal Copolymer
Plastic Color
White
Thickness Tolerance
(-0.004" - +0")
Operating Temp. Range
-50 Degrees to 180 Degrees F
Tensile Strength
9,100 psi
Standards
UL 94 HB
Water Absorption
0.0022
Tensile Strength Rating
Good
Impact Strength Rating
Poor
Plastic Hardness
Rockwell M90
Shape
Sheet
Friction Coefficient
0.35
Backing Type
Plain
Plastic Clarity
Opaque
Plastic Density
0.051 lbs / cu. in.
Water Absorption Rating
Good
Grade
Standard
Friction Rating
Slippery
Impact Strength
1.1 ft. - lbs./in.

Description

White Acetal Plastic Sheet - 1/16" Thick x 12" Wide x 24" Long

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.