Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Acetal Copolymer 24" L x 12" W x 1/16" Thick

  • Mfr # BULK-PS-ACB-50

  • Zoro # G700436465


product price: $28.29
/ea
Sold in multiples of 4 for $113.16

Key Features

Plastic Material
Acetal Copolymer
Plastic Thickness
1/16"
Width Tolerance
(-0.25" - +0.25")
Operating Temp. Range
-50 Degrees to 180 Degrees F
Thickness Tolerance
(-0.004" - +0")
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-ACB-50
Zoro #
G700436465
UPC #
193005962685
Country of Origin
China

Dimensions

Plastic Thickness
1/16"
Plastic Width
12"
Plastic Length
24"
Width Tolerance
(-0.25" - +0.25")
Length Tolerance
(-1" - +1")

Details

Plastic Material
Acetal Copolymer
Plastic Color
Black
Operating Temp. Range
-50 Degrees to 180 Degrees F
Thickness Tolerance
(-0.004" - +0")
Tensile Strength
9,100 psi
Standards
UL 94 HB
Water Absorption Rating
Good
Friction Rating
Slippery
Shape
Sheet
Impact Strength Rating
Poor
Backing Type
Plain
Water Absorption
0.0022
Plastic Clarity
Opaque
Plastic Hardness
Rockwell M90
Grade
Standard
Friction Coefficient
0.35
Plastic Density
0.051 lbs / cu. in.
Tensile Strength Rating
Good
Impact Strength
1.1 ft. - lbs./in.

Description

Black Acetal Plastic Sheet - 1/16" Thick x 12" Wide x 24" Long

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.