Acetal Copolymer 48" L x 12" W x 1-1/2" Thick

  • Mfr # BULK-PS-AC-361

  • Zoro # G800438246


product price: $565.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
Acetal Copolymer
Plastic Thickness
1-1/2"
Plastic Width
12"
Plastic Length
48"
Plastic Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-AC-361
Zoro #
G800438246
UPC #
193005962838
Country of Origin
China

Dimensions

Plastic Thickness
1-1/2"
Plastic Width
12"
Plastic Length
48"
Length Tolerance
(-1" - +1")
Width Tolerance
(-0.25" - +0.25")

Details

Plastic Material
Acetal Copolymer
Plastic Color
White
Operating Temp. Range
-50 Degrees to 180 Degrees F
Thickness Tolerance
(-0" - +0.134")
Tensile Strength
9,100 psi
Standards
UL 94 HB
Plastic Hardness
Rockwell M90
Plastic Clarity
Opaque
Grade
Standard
Tensile Strength Rating
Good
Impact Strength Rating
Poor
Shape
Sheet
Plastic Density
0.051 lbs / cu. in.
Backing Type
Plain
Friction Coefficient
0.35
Impact Strength
1.1 ft. - lbs./in.
Water Absorption
0.0022
Water Absorption Rating
Good
Friction Rating
Slippery

Description

White Acetal Plastic Sheet - 1-1/2" Thick x 12" Wide x 48" Long

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.