Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Acetal Copolymer 48" L x 12" W x 1/16" Thick

  • Mfr # BULK-PS-AC-427

  • Zoro # G700438452


product price: $41.29
/ea
Sold in multiples of 3 for $123.87

Key Features

Plastic Material
Acetal Copolymer
Plastic Thickness
1/16"
Tensile Strength
9,100 psi
Width Tolerance
(-0.25" - +0.25")
Length Tolerance
(-1" - +1")
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-AC-427
Zoro #
G700438452
UPC #
193005962777
Country of Origin
China

Dimensions

Plastic Thickness
1/16"
Plastic Width
12"
Plastic Length
48"
Width Tolerance
(-0.25" - +0.25")
Length Tolerance
(-1" - +1")

Details

Plastic Material
Acetal Copolymer
Plastic Color
White
Tensile Strength
9,100 psi
Thickness Tolerance
(-0.004" - +0")
Operating Temp. Range
-50 Degrees to 180 Degrees F
Standards
UL 94 HB
Friction Rating
Slippery
Plastic Density
0.051 lbs / cu. in.
Impact Strength
1.1 ft. - lbs./in.
Plastic Clarity
Opaque
Water Absorption Rating
Good
Grade
Standard
Tensile Strength Rating
Good
Backing Type
Plain
Impact Strength Rating
Poor
Friction Coefficient
0.35
Shape
Sheet
Water Absorption
0.0022
Plastic Hardness
Rockwell M90

Description

White Acetal Plastic Sheet - 1/16" Thick x 12" Wide x 48" Long

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.