
Acetal Copolymer 48" L x 12" W x 1/16" Thick
Mfr # BULK-PS-ACB-427
Zoro # G700436359
product price: $46.79
/eaSold in multiples of 3 for $140.37
Key Features
Plastic Material
Acetal Copolymer
Plastic Thickness
1/16"
Operating Temp. Range
-50 Degrees to 180 Degrees F
Tensile Strength
9,100 psi
Length Tolerance
(-1" - +1")
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BULK-PS-ACB-427
Zoro #
G700436359
UPC #
193005962692
Country of Origin
China
Dimensions
Plastic Thickness
1/16"
Plastic Width
12"
Plastic Length
48"
Length Tolerance
(-1" - +1")
Width Tolerance
(-0.25" - +0.25")
Details
Plastic Material
Acetal Copolymer
Plastic Color
Black
Operating Temp. Range
-50 Degrees to 180 Degrees F
Tensile Strength
9,100 psi
Thickness Tolerance
(-0.004" - +0")
Standards
UL 94 HB
Impact Strength Rating
Poor
Friction Rating
Slippery
Plastic Density
0.051 lbs / cu. in.
Friction Coefficient
0.35
Water Absorption
0.0022
Plastic Clarity
Opaque
Plastic Hardness
Rockwell M90
Water Absorption Rating
Good
Shape
Sheet
Impact Strength
1.1 ft. - lbs./in.
Tensile Strength Rating
Good
Backing Type
Plain
Grade
Standard
Description
Black Acetal Plastic Sheet - 1/16" Thick x 12" Wide x 48" Long
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.