Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Acetal Copolymer 48" L x 12" W x 1/4" Thick

  • Mfr # BULK-PS-ACB-356

  • Zoro # G400436178


product price: $133.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
Acetal Copolymer
Plastic Thickness
1/4"
Plastic Width
12"
Plastic Length
48"
Width Tolerance
(-0.25" - +0.25")
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-ACB-356
Zoro #
G400436178
UPC #
193005962715
Country of Origin
China

Dimensions

Plastic Thickness
1/4"
Plastic Width
12"
Plastic Length
48"
Width Tolerance
(-0.25" - +0.25")
Length Tolerance
(-1" - +1")

Details

Plastic Material
Acetal Copolymer
Plastic Color
Black
Thickness Tolerance
(-0.014" - +0.006")
Tensile Strength
9,100 psi
Operating Temp. Range
-50 Degrees to 180 Degrees F
Standards
UL 94 HB
Water Absorption Rating
Good
Backing Type
Plain
Friction Coefficient
0.35
Grade
Standard
Water Absorption
0.0022
Plastic Density
0.051 lbs / cu. in.
Shape
Sheet
Plastic Hardness
Rockwell M90
Impact Strength Rating
Poor
Friction Rating
Slippery
Impact Strength
1.1 ft. - lbs./in.
Tensile Strength Rating
Good
Plastic Clarity
Opaque

Description

Black Acetal Plastic Sheet - 1/4" Thick x 12" Wide x 48" Long

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.