Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Acetal Copolymer 48" L x 12" W x 1/8" Thick

  • Mfr # BULK-PS-AC-355

  • Zoro # G500438706


product price: $100.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
Acetal Copolymer
Plastic Thickness
1/8"
Plastic Width
12"
Plastic Length
48"
Width Tolerance
(-0.25" - +0.25")
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-AC-355
Zoro #
G500438706
UPC #
193005962784
Country of Origin
China

Dimensions

Plastic Thickness
1/8"
Plastic Width
12"
Plastic Length
48"
Width Tolerance
(-0.25" - +0.25")
Length Tolerance
(-1" - +1")

Details

Plastic Material
Acetal Copolymer
Plastic Color
White
Tensile Strength
9,100 psi
Thickness Tolerance
(-0.007" - +0.005")
Operating Temp. Range
-50 Degrees to 180 Degrees F
Standards
UL 94 HB
Tensile Strength Rating
Good
Water Absorption Rating
Good
Friction Coefficient
0.35
Impact Strength
1.1 ft. - lbs./in.
Water Absorption
0.0022
Friction Rating
Slippery
Grade
Standard
Plastic Hardness
Rockwell M90
Plastic Clarity
Opaque
Plastic Density
0.051 lbs / cu. in.
Backing Type
Plain
Impact Strength Rating
Poor
Shape
Sheet

Description

White Acetal Plastic Sheet - 1/8" Thick x 12" Wide x 48" Long

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.