Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Acetal Copolymer 48" L x 24" W x 1/16" Thick

  • Mfr # BULK-PS-AC-29

  • Zoro # G600438514


product price: $82.65
/ea
Free Shipping & Returns

Key Features

Plastic Material
Acetal Copolymer
Plastic Thickness
1/16"
Length Tolerance
(-1" - +1")
Tensile Strength
9,100 psi
Thickness Tolerance
(-0.004" - +0")
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-AC-29
Zoro #
G600438514
UPC #
193005031541
Country of Origin
China

Dimensions

Plastic Thickness
1/16"
Plastic Width
24"
Plastic Length
48"
Length Tolerance
(-1" - +1")
Width Tolerance
(-0.25" - +0.25")

Details

Plastic Material
Acetal Copolymer
Plastic Color
White
Tensile Strength
9,100 psi
Thickness Tolerance
(-0.004" - +0")
Operating Temp. Range
-50 Degrees to 180 Degrees F
Standards
UL 94 HB
Water Absorption
0.0022
Friction Rating
Slippery
Impact Strength Rating
Poor
Shape
Sheet
Friction Coefficient
0.35
Grade
Standard
Plastic Hardness
Rockwell M90
Tensile Strength Rating
Good
Plastic Clarity
Opaque
Impact Strength
1.1 ft. - lbs./in.
Water Absorption Rating
Good
Plastic Density
0.051 lbs / cu. in.
Backing Type
Plain

Description

White Acetal Plastic Sheet - 1/16" Thick x 24" Wide x 48" Long

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.