Acetal Copolymer 48" L x 24" W x 1/16" Thick

  • Mfr # BULK-PS-ACB-29

  • Zoro # G600438866


product price: $79.19
/ea
Free Shipping & Returns

Key Features

Plastic Material
Acetal Copolymer
Plastic Thickness
1/16"
Operating Temp. Range
-50 Degrees to 180 Degrees F
Length Tolerance
(-1" - +1")
Thickness Tolerance
(-0.004" - +0")
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-ACB-29
Zoro #
G600438866
UPC #
193005962753
Country of Origin
China

Dimensions

Plastic Thickness
1/16"
Plastic Width
24"
Plastic Length
48"
Length Tolerance
(-1" - +1")
Width Tolerance
(-0.25" - +0.25")

Details

Plastic Material
Acetal Copolymer
Plastic Color
Black
Operating Temp. Range
-50 Degrees to 180 Degrees F
Thickness Tolerance
(-0.004" - +0")
Tensile Strength
9,100 psi
Standards
UL 94 HB
Grade
Standard
Friction Rating
Slippery
Friction Coefficient
0.35
Backing Type
Plain
Plastic Hardness
Rockwell M90
Impact Strength Rating
Poor
Plastic Density
0.051 lbs / cu. in.
Impact Strength
1.1 ft. - lbs./in.
Tensile Strength Rating
Good
Water Absorption
0.0022
Water Absorption Rating
Good
Shape
Sheet
Plastic Clarity
Opaque

Description

Black Acetal Plastic Sheet - 1/16" Thick x 24" Wide x 48" Long

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.