Shop USA INDUSTRIALS
See all product information
Create Account
Aftermarket ASEA Brown Boveri EFL Drive Contactor, EFLG80 Contact Kit - Replaces EFLG80CK, 3-Pole
- Mfr # 9333CB
- Zoro # G409942144
product price:Â
$
1,232.99
/ea
Free Shipping & Returns
Key Features
Contactor Type
Set
Number of Poles
3-Pole
Full Load Amps
110 A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 9333CB
- Zoro #
- G409942144
- UPC #
- 197666058954
- Country of Origin
- United States
- Contactor Type
- Set
- Number of Poles
- 3-Pole
- Full Load Amps
- 110 A
Description
Aftermarket ASEA Brown Boveri EFL Drive Contactor, EFLG80 Contact Kit - Replaces EFLG80CK, 3-Pole
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.