Shop USA INDUSTRIALS
See all product information
Create Account
Aftermarket Culter-Hammer C80/6002, 914, 924, 934 Contact Kit - Replaces 6-189-6, 1-Pole
- Mfr # 9531CC
- Zoro # G209942498
product price:Â
$
124.99
/ea
Sold in multiples of 2 for
$249.98
Free Shipping & Returns
Key Features
Contactor Type
Set
Number of Poles
1-Pole
Full Load Amps
150 A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 9531CC
- Zoro #
- G209942498
- UPC #
- 197666060018
- Country of Origin
- Unknown
- Contactor Type
- Set
- Number of Poles
- 1-Pole
- Full Load Amps
- 150 A
Description
Aftermarket Culter-Hammer C80/6002, 914, 924, 934 Contact Kit - Replaces 6-189-6, 1-Pole
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.