Shop USA INDUSTRIALS
See all product information
Create Account
Aftermarket Culter-Hammer High Amp, Reversing Assignment Contact Kit - Replaces Old Style, 3-Pole
- Mfr # 9691CC
- Zoro # G809942355
product price:Â
$
1,557.99
/ea
Free Shipping & Returns
Key Features
Number of Poles
3-Pole
Contactor Type
Set
Full Load Amps
1100 A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 9691CC
- Zoro #
- G809942355
- UPC #
- 197666060339
- Country of Origin
- Unknown
- Number of Poles
- 3-Pole
- Contactor Type
- Set
- Full Load Amps
- 1100 A
Description
Aftermarket Culter-Hammer High Amp, Reversing Assignment Contact Kit - Replaces Old Style, 3-Pole
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.