Shop USA INDUSTRIALS
See all product information
Create Account
Aftermarket Culter-Hammer Old Style, Contact Kit - Replaces 6-106, Size 1, 3-Pole
- Mfr # 9001CC
- Zoro # G409942441
product price:Â
$
149.99
/ea
Free Shipping & Returns
Key Features
Starter Size
1
Number of Poles
3-Pole
Contactor Type
Set
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 9001CC
- Zoro #
- G409942441
- UPC #
- 197666060353
- Country of Origin
- Unknown
- Number of Poles
- 3-Pole
- Contactor Type
- Set
Dimensions
- Starter Size
- 1
Description
Aftermarket Culter-Hammer Old Style, Contact Kit - Replaces 6-106, Size 1, 3-Pole
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.