Aftermarket Culter-Hammer Old Style, Contact Kit - Replaces 6-113, Size 2, 3-Pole

  • Mfr # 9000CC

  • Zoro # G109942437


product price:  $159.99
/ea
Free Shipping & Returns

Key Features

Starter Size
2
Contactor Type
Set
Number of Poles
3-Pole
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
9000CC
Zoro #
G109942437
UPC #
197666060346
Country of Origin
Unknown

Dimensions

Starter Size
2

Details

Contactor Type
Set
Number of Poles
3-Pole

Description

Aftermarket Culter-Hammer Old Style, Contact Kit - Replaces 6-113, Size 2, 3-Pole

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.