Shop USA INDUSTRIALS
See all product information
Create Account
Aftermarket Culter-Hammer Old Style, Contact Kit - Replaces 6-186-2, Size 5, 3-Pole
- Mfr # 9653CC
- Zoro # G709942370
product price:Â
$
1,609.99
/ea
Free Shipping & Returns
Key Features
Starter Size
5
Contactor Type
Set
Number of Poles
3-Pole
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 9653CC
- Zoro #
- G709942370
- UPC #
- 197666060407
- Country of Origin
- Unknown
Dimensions
- Starter Size
- 5
Details
- Contactor Type
- Set
- Number of Poles
- 3-Pole
Description
Aftermarket Culter-Hammer Old Style, Contact Kit - Replaces 6-186-2, Size 5, 3-Pole
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.